Filter, Cartridge Filter, HEPA
Mfr # 2KE2110000
Zoro # G4044223
product price: $47.99
/eaKey Features
For Vacuum Type
Upright Vacuum
Filter Product Grouping
Dome Filter
Fits Vacuum Brand
Hoover
Fits Vacuum Models
C2401
Filtration Type
HEPA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2KE2110000
Zoro #
G4044223
UPC #
-
Country of Origin
China
Dimensions
Length
2 3/4 in
Height
7 1/2 in
Width/Diameter
2 3/4 in
Details
For Vacuum Type
Upright Vacuum
Filter Product Grouping
Dome Filter
Fits Vacuum Brand
Hoover
Fits Vacuum Models
C2401
Filtration Type
HEPA
Filter Pickup Type
Dry
Filter Material
Paper
Item
Dome Filter
Efficiency
HEPA
Filter Type
HEPA
Filter Efficiency
99.97% at 0.3 micron
Filter Reusability
Reusable
Type
HEPA
Description
Dome Filter, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Hoover(R), Fits Vacuum Models C2401, Filter Pickup Type Dry, Filtration Type HEPA, Filter Efficiency 99.97 Percent at 0.3 microns, Filter Material Paper, Filter Reusability Reusable, Height 7 1/2 in, Length 2 3/4 in, Width/Diameter 2 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.