Final Filter
Mfr # 440010353
Zoro # G2774418
product price: $2.19
/eaKey Features
For Vacuum Type
Upright Vacuum
Filter Product Grouping
Sleeve Filter
Fits Vacuum Brand
Hoover
Fits Vacuum Models
C1660900, EH51000
Filtration Type
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
440010353
Zoro #
G2774418
UPC #
-
Country of Origin
United States
Dimensions
Length
11 in
Width
5"
Height
1 in
Width/Diameter
1/4 in
Details
For Vacuum Type
Upright Vacuum
Filter Product Grouping
Sleeve Filter
Fits Vacuum Brand
Hoover
Fits Vacuum Models
C1660900, EH51000
Filtration Type
Standard
Filter Pickup Type
Dry
Filter Material
Foam
Item
Sleeve Filter
Material
Paper
Bag Type
Dry
For Use With
Mfr. No. C1660900, EH51000
Filter Type
Cartridge Filter
Reusable
Non-reusable
Filter Reusability
Reusable
Description
Sleeve Filter, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Hoover(R), Fits Vacuum Models C1660900, EH51000, Filter Pickup Type Dry, Filtration Type Standard, Filter Efficiency Not Applicable, Filter Material Foam, Filter Reusability Reusable, Height 1 in, Length 11 in, Width/Diameter 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.