Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HOOVER 0.5 gal., 120V Portable Vacuum

  • Mfr # CH30000

  • Zoro # G4334662


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Vacuum Filtration Type
Standard
Weight
8.5 lb
Vacuum Collection Type
Disposable Bag
Amps
7.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH30000
Zoro #
G4334662
UPC #
073502029787
Country of Origin
United States

Dimensions

Hose Dia.
1 1/4 in
Hose Length
6 ft
Height
11 in
Length
18 in
Width
7 in
Power Cord Length
33 1/2 ft

Details

Item
Handheld Vacuum
Voltage
120V AC
Vacuum Filtration Type
Standard
Weight
8.5 lb
Vacuum Collection Type
Disposable Bag
Amps
7.4
Peak HP
3.1
Standards
OSHA, UL
Series
Commercial
Vacuum Capacity
1/2 gal
Warranty
2 yr.
Vacuum Product Grouping
Handheld Vacuums
Includes
Triple Stretch Hose, (2) Chrome Steel Extension Wands, Shoulder Strap, Cord Storage Strap, Rug And Floor Tool, Wall Floor Brush, Furniture Tool, Dusting Brush, Crevice Tool
Bag Type
Cloth
Vacuum Filter
Cloth
Sound Level dBA
Not Rated
Net Weight
8.3 lb.
Hz
60
Static Pressure
60 in
Tank Material
Plastic
Current
7.5 A
Vacuum Power Source
Corded
Vacuum Air Flow
79 cfm
Vacuum Pickup Type
Dry
Power
900 W
Sound Level
66 dB

Description

Handheld Vacuum, Vacuum Power Source Corded, Vacuum Filtration Type Standard, Vacuum Collection Type Bag, Vacuum Capacity 1/2 gal, Vacuum Pickup Type Dry, Vacuum Air Flow 79 cfm, Static Pressure 60 in, Sound Level 66 dB, Tank Material Plastic, Number of Motor Stages 1, Power 900 W, Current 7.5 A, Frequency 60 Hz, Voltage 120V AC, Hose Dia. 1 1/4 in, Hose Length 6 ft, Weight 8.5 lb, Height 11 in, Length 18 in, Width 7 in, Power Cord Length 33 1/2 ft, Plug Type Two-Prong, Series Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.