HOOVER 3 Layer Paper Bag, HEPA Commercial Upright Vacuum

  • Mfr # CH54113

  • Zoro # G0463788


product price: $479.00
/ea
Free Shipping & Returns

Key Features

Vacuum Product Grouping
Bagged Upright Vacuum
Cleaning Path
13"
Air Flow
152 cfm
Sound Level dBA
69 dBA
Vacuum Capacity
1 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH54113
Zoro #
G0463788
UPC #
073502041376
Country of Origin
United States

Dimensions

Power Cord Length
40 ft
Width
13 in
Length
12 in
Hood Height
6"
Height Adjustment
Manual 5-Position
Height
43 in
Head Height Adjustment
5-Position
Cleaning Path Width
13 in

Details

Vacuum Product Grouping
Bagged Upright Vacuum
Cleaning Path
13"
Air Flow
152 cfm
Sound Level dBA
69 dBA
Vacuum Capacity
1 gal
Item
Upright Vacuum
HP
No
Net Weight
19 lb.
Light
No
Warranty
2 yr.
Furniture Guard
Yes
Handle
Ergonomic
Filter Type
HEPA
Vacuum Bag Type
Bagged
Attachments
Included
Voltage
120 V
Includes
Cleaning Tools
Amps
10
Vacuum Filter
Bag, Foam
Standards
UL
Sound Level
69 dB
Vacuum Pickup Type
Dry
Power
1,200 W
Weight
19 lb
Vacuum Air Flow
152 cfm
Vacuum Power Source
Corded
Vacuum Filtration Type
HEPA
Vacuum Collection Type
Disposable Bag

Description

Upright Vacuum, Vacuum Power Source Corded, Vacuum Collection Type Bag, Vacuum Capacity 1 gal, Vacuum Filtration Type HEPA, Filter Efficiency Not Applicable, Vacuum Pickup Type Dry, Cleaning Path Width 13 in, Vacuum Air Flow 152 cfm, Static Pressure Not Applicable, Sound Level 69 dB, Weight 19 lb, Motor Efficiency Type Brushed, Power 1,200 W, Frequency 60 Hz, Voltage 120V AC, Height 43 in, Length 12 in, Width 13 in, Head Height Adjustment 5-Position, Power Cord Length 40 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.