Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HOOVER 6.4 qt. 120V, 1000W Backpack Vacuum Cleaner

  • Mfr # C2401

  • Zoro # G4334671


product price: $478.99
/ea
Free Shipping & Returns

Key Features

Voltage
120
Vacuum Filtration Type
HEPA
Weight
9.2 lb
Vacuum Collection Type
Disposable Bag
Net Weight
9.2 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2401
Zoro #
G4334671
UPC #
073502028858
Country of Origin
China

Dimensions

Height
30 in
Cord Length
48 ft.
Hose Dia.
1 1/2 in
Hose Length
4 ft
Power Cord Length
48 ft

Details

Item
Backpack Vacuum
Voltage
120
Vacuum Filtration Type
HEPA
Weight
9.2 lb
Vacuum Collection Type
Disposable Bag
Net Weight
9.2 lb.
Number of Motor Stages
1
Series
Commercial
Vacuum Product Grouping
Backpack Vacuum Cleaners
Standards
UL
Includes
14 in All Purpose Floor Tool, 14 in Floor Tool, 17 in Crevice Tool, 2 1/2 in Dusting Brush, 5 in Upholstery Tool and Adapter, 57 in 2-pc. Two Bend Aluminum Wand with Button Lock
Hz
60
Peak HP
3-1/2 HP
Air Flow
120 cfm
Vacuum Filter
Bag, Cartridge
Warranty
2 yr.
Sound Level dBA
74 dBA
Vacuum Capacity
1 1/2 gal
Amps
8.5
Filter Type
HEPA
Watts
1000
Vacuum Power Source
Corded
Power
1,200 W
Current
8.5 A
Sound Level
66 dB
Vacuum Pickup Type
Dry
Vacuum Air Flow
120 cfm
Type
Commercial

Description

Backpack Vacuum, Vacuum Power Source Corded, Vacuum Filtration Type HEPA, Vacuum Collection Type Bag, Vacuum Capacity 1 1/2 gal, Vacuum Pickup Type Dry, Vacuum Air Flow 120 cfm, Weight 9.2 lb, Height 30 in, Sound Level 66 dB, Number of Motor Stages 1, Power 1,200 W, Current 8.5 A, Frequency Not Applicable, Voltage 120V AC, Hose Dia. 1 1/2 in, Hose Length 4 ft, Power Cord Length 48 ft, Series Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.