Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HOOVER Bagless, HEPA Upright Vacuum, 13 in Cleaning Path, 59 cfm, 15.7 lb Wt

  • Mfr # CH53010

  • Zoro # G4720134


product price: $404.99
/ea
Free Shipping & Returns

Key Features

Vacuum Product Grouping
Bagless Upright Vacuum
Cleaning Path
13"
Sound Level dBA
Not Rated
Vacuum Capacity
1/2 gal
Power Cord Length
35 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH53010
Zoro #
G4720134
UPC #
073502036228
Country of Origin
United States

Dimensions

Power Cord Length
35 ft
Hood Height
5"
Height Adjustment
Manual 5-Position
Cleaning Path Width
13 in
Head Height Adjustment
5-Position

Details

Vacuum Product Grouping
Bagless Upright Vacuum
Cleaning Path
13"
Sound Level dBA
Not Rated
Vacuum Capacity
1/2 gal
Item
Upright Vacuum
Vacuum Filter
Cartridge, Foam
Net Weight
15.7 lb.
Plug
3-Wire
Warranty
1 yr.
Includes
Tools
Vacuum Bag Type
Bagless
Amps
12
Furniture Guard
Non-Marking
Voltage
120 V
Filter Type
HEPA
Standards
ETL, UL
Handle
Ergonomic
Attachments
Included
Vacuum Filtration Type
HEPA
Sound Level
Not Rated
Vacuum Air Flow
59 cfm
Power
1,096 W
Vacuum Collection Type
Bagless
Vacuum Power Source
Corded
Vacuum Pickup Type
Dry
Weight
15.7 lb

Description

Upright Vacuum, Vacuum Power Source Corded, Vacuum Collection Type Bagless, Vacuum Capacity 1/2 gal, Vacuum Filtration Type HEPA, Filter Efficiency Not Applicable, Vacuum Pickup Type Dry, Cleaning Path Width 13 in, Vacuum Air Flow 59 cfm, Static Pressure Not Applicable, Sound Level Not Applicable, Weight 15 lb, Motor Efficiency Type Brushed, Power 1,096 W, Frequency 60 Hz, Voltage 120V AC, Head Height Adjustment 5-Position, Power Cord Length 35 ft, Series Not Applicable, Features Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.