Zoro Homepage

HushTone Vacuum Bags, White, 40PK

  • Mfr # AH10143

  • Zoro # G215140321


product price: $69.19
/pk 40, $1.73/ea

Key Features

Height
2 in
Width
2.1 in
Length
10.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AH10143
Zoro #
G215140321
UPC #
-
Country of Origin
China

Dimensions

Height
2 in
Width
2.1 in
Length
10.5 in

Description

Replacement bag provides a standard level of filtration for a cost-efficient way to keep rooms free from dirt, dust and debris. Easy-to-install design goes on and removes quickly to simply replace filled bags. Disposable material allows you to conveniently discard filled bags for time-saving replacement. Filtration bag is designed for Hoover HushTone Vacuum Cleaners sold separately.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.