Zoro Homepage

HushTone Vacuum Bags, Yellow, 40PK

  • Mfr # AH10243

  • Zoro # G815140318


product price: $83.19
/pk 40, $2.08/ea
Free Shipping & Returns

Key Features

Length
10.5 in
Height
2.1 in
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AH10243
Zoro #
G815140318
UPC #
-
Country of Origin
China

Dimensions

Length
10.5 in
Height
2.1 in
Width
8 in

Description

Allergen filtration bag delivers a high level of filtration for common allergens to help prevent them from being dispersed back into the air. Easy-to-install design goes on and removes quickly to simply replace filled bags. Disposable material allows you to conveniently discard filled bags for time-saving replacement. Allergen bag is designed for Hoover HushTone Vacuum Cleaners sold separately.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.