Paper Bag, Dry BP, 8-3/4x8-3/4x11-1/2, PK7
Mfr # 401000BP
Zoro # G2774445
product price: $10.79
/pk 7, $1.54/eaKey Features
For Use With
Mfr. No. MRY4001, C2401, C2401010
For Use With Mfr. Model Number
CDV156B
Type
Dry BP, Non-reusable
Height
11 1/2 in
Fits Vacuum Models
C2401, C2401010, MRY4001
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
401000BP
Zoro #
G2774445
UPC #
-
Country of Origin
China
Dimensions
Height
11 1/2 in
Width/Diameter
8 3/4 in
Details
Item
Vacuum Bag
For Use With
Mfr. No. MRY4001, C2401, C2401010
For Use With Mfr. Model Number
CDV156B
Type
Dry BP, Non-reusable
Fits Vacuum Models
C2401, C2401010, MRY4001
Bag Product Grouping
Vacuum Bag
For Vacuum Type
Backpack Vacuum
Bag Filtration Type
Standard
Bag Reusability
Non-Reusable
Bag Pickup Type
Dry
Bag Material
Paper
Fits Vacuum Brand
Hoover
Description
Vacuum Bag, For Vacuum Type Backpack Vacuum, Fits Vacuum Brand Hoover, Fits Vacuum Models C2401, C2401010, MRY4001, Bag Filtration Type Standard, Filter Efficiency Not Applicable, Bag Material Paper, Ply Count Not Applicable, Bag Pickup Type Dry, Bag Reusability Disposable, Height 11 1/2 in, Width/Diameter 8 3/4 in, Package Quantity 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.