Zoro Homepage

TaskVac Allergen Vacuum Bags, Type B, White, 36PK

  • Mfr # 4010103B

  • Zoro # G215140192


product price: $125.99
/pk 36, $3.50/ea
Free Shipping & Returns

Key Features

Width
9.3 in
Length
15.5 in
Height
0.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4010103B
Zoro #
G215140192
UPC #
-
Country of Origin
China

Dimensions

Width
9.3 in
Length
15.5 in
Height
0.8 in

Description

Type-B allergen bags deliver a high level of filtration for common allergens to effectively trap 99 percent of dust and pollens down to 5 microns. Easy-to-install design goes on and removes quickly for time-saving replacement. Disposable material allows you to conveniently discard filled bags for time-saving replacement. Allergen bags are designed for Hoover TaskVac commercial vacuum cleaners sold separately.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.