Zoro Homepage

Upright Vacuum Cleaner, 16.8 lb

  • Mfr # UH77200V

  • Zoro # G412845685


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Vacuum Capacity
3/8 gal
Power Cord Length
30 ft
Standards
UL
Sound Level
81 dB
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UH77200V
Zoro #
G412845685
UPC #
073502051153
Country of Origin
Viet Nam

Dimensions

Power Cord Length
30 ft
Cleaning Path Width
12 in

Details

Vacuum Capacity
3/8 gal
Item
Upright Vacuum
Standards
UL
Sound Level
81 dB
Voltage
120 V
Includes
Crevice Tool, Dusting Brush, Filter, Turbo Tool
Weight
16.8 lb
Vacuum Power Source
Corded
Motor Efficiency Type
Brushed
Vacuum Collection Type
Bagless
Vacuum Filtration Type
HEPA
Filter Efficiency
99.97% at 0.3 microns
Vacuum Air Flow
100 cfm
Features
Swivel Steering, Two Brush Rolls
Vacuum Pickup Type
Dry

Description

Upright Vacuum Cleaners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.