Zoro Homepage

Upright Vacuum Cleaner, 9 lb

  • Mfr # CH50200

  • Zoro # G409008512


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Vacuum Capacity
2 1/4 gal
Power Cord Length
40 ft
Width
12 1/2 in
Length
9 1/4 in
Height
47 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH50200
Zoro #
G409008512
UPC #
073502051931
Country of Origin
United States

Dimensions

Power Cord Length
40 ft
Width
12 1/2 in
Length
9 1/4 in
Height
47 3/4 in
Cleaning Path Width
12 in
Head Height Adjustment
Foating Head

Details

Vacuum Capacity
2 1/4 gal
Item
Upright Vacuum
Sound Level
78 dB
Includes
40-ft Quick-Change Cord
Voltage
120 V
Number of Motor Stages
1
Standards
CRI, ETL, UL
Motor Efficiency Type
Brushed
Vacuum Filtration Type
Standard
Weight
9 lb
Plug Type
Three Prong
Current
4.5 A
Power
480 W
Features
Carrying Handle, Deep Cleaning Roller Brush, Endurolife Belt, High-Capacity Bags, Lightweight, Multi-Floor Cleaning, Saniseal Bags, Side Edge Brushes, Wall Bumpers
Vacuum Power Source
Corded
Vacuum Pickup Type
Dry
Vacuum Collection Type
Disposable Bag
Vacuum Air Flow
40 cfm

Description

Hoover Superior Lite Upright Vacuum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.