Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Upright Vacuum Cleaner, Black, 19.4 lb

  • Mfr # CH91600V

  • Zoro # G613329960


product price: $1,196.99
/ea
Free Shipping & Returns

Key Features

Vacuum Capacity
5 1/2 qt
Battery Capacity
8 Ah
Cordless Tool Battery Type
Li-Ion
Number of Motor Stages
2
Sound Level
65 dB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH91600V
Zoro #
G613329960
UPC #
073502052464
Country of Origin
Multiple

Dimensions

Cleaning Path Width
12 in

Details

Vacuum Capacity
5 1/2 qt
Item
Cordless Upright Vacuum
Battery Capacity
8 Ah
Cordless Tool Battery Type
Li-Ion
Number of Motor Stages
2
Sound Level
65 dB
Voltage
40 V
Battery Run Time
50 min
Filter Efficiency
99.97% at 0.3 microns
Vacuum Filtration Type
HEPA
Motor Efficiency Type
Brushless
Includes Charger
Yes
Features
Beltless Nozzle
Weight
19.4 lb
Includes Battery
Yes
Vacuum Collection Type
Disposable Bag
Vacuum Air Flow
35 cfm
Vacuum Power Source
Cordless
Plug Type
Cordless

Description

Upright Vacuum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.