This item is Discontinued.

Hoover Upright WindTunnel HEPA Vacuum Bags, Type Y, White, 24PK AH10040

Upright WindTunnel HEPA Vacuum Bags, Type Y, White, 24PK (Discontinued)

  • Mfr # AH10040
  • Zoro # G315140276
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AH10040
Zoro #
G315140276
UPC #
-
Country of Origin
China

Dimensions

Height
0.8 in
Width
8.8 in
Length
13 in

Details

Standards
HEPA Certified

Description

Type-Y HEPA bags trap 99.97 percent of dust and pollens down to 0.3 microns for cleaner air in your office. Easy-to-install design goes on and removes quickly for time-saving replacement. Disposable material allows you to conveniently discard filled bags for time-saving replacement. Bags are designed for Hoover upright vacuum cleaners, including the WindTunnel uprights, that use type Y bags.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.