Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Upright Vacuum Cleaner, 15 lb

  • Mfr # CH54100V

  • Zoro # G806012198


product price: $328.99
/ea
Free Shipping & Returns

Key Features

Power Cord Length
40 ft
Width
15 in
Sound Level
90 dB
Voltage
120 V
Includes
2 Wands, 11-inch reach crevice tool, upholstery/dusting tool, Type Y HEPA Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH54100V
Zoro #
G806012198
UPC #
073502048122
Country of Origin
Viet Nam

Dimensions

Power Cord Length
40 ft
Width
15 in
Cleaning Path Width
15 in

Details

Item
Upright Vacuum
Sound Level
90 dB
Voltage
120 V
Includes
2 Wands, 11-inch reach crevice tool, upholstery/dusting tool, Type Y HEPA Bag
Vacuum Power Source
Corded
Vacuum Air Flow
120 cfm
Vacuum Pickup Type
Dry
Filter Efficiency
99.97% at 0.5 microns
Motor Efficiency Type
Brushed
Weight
15 lb
Plug Type
Three Prong
Vacuum Filtration Type
HEPA
Features
Easy Change Brushroll & Belt
Vacuum Collection Type
Disposable Bag

Description

Vaccum Cleaner

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.