Zoro Homepage

Vacuum Bag, 10 PK

  • Mfr # AH10170

  • Zoro # G4614574


product price: $24.99
/pk 10, $2.50/ea

Key Features

Includes
Poly Pkg
For Use With
Mfr. No. CH50100, CH50102
Height
5 1/2 in
Length
11 in
Bag Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AH10170
Zoro #
G4614574
UPC #
073502033791
Country of Origin
China

Dimensions

Height
5 1/2 in
Length
11 in
Width/Diameter
4 1/2 in

Details

Item
Vacuum Bag
Includes
Poly Pkg
For Use With
Mfr. No. CH50100, CH50102
Bag Material
Paper
Bag Reusability
Non-Reusable
Bag Product Grouping
Vacuum Bag
Bag Pickup Type
Dry
Ply Count
2-Ply
Fits Vacuum Models
CH50100, CH50102
For Vacuum Type
Upright Vacuum
Filter Efficiency
99% at 0.5 microns
Bag Filtration Type
Standard
Fits Vacuum Brand
Hoover

Description

Vacuum Bag, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Hoover, Fits Vacuum Models CH50100, CH50102, Bag Filtration Type Standard, Filter Efficiency 99 Percent at 0.5 microns, Bag Material Paper, Ply Count 2-Ply, Bag Pickup Type Dry, Bag Reusability Disposable, Height 5 1/2 in, Length 11 in, Width/Diameter 4 1/2 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.