Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Bag, Dry, Cartridge Filter

  • Mfr # 4010050N

  • Zoro # G2774460


product price: $10.99
/ea

Key Features

Reusable
Non-reusable
Material
Paper
Bag Type
Dry
Filter Type
Cartridge Filter
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4010050N
Zoro #
G2774460
UPC #
-
Country of Origin
United States

Dimensions

Length
5 in
Width
4-3/4"
Height
5 1/2 in
Width/Diameter
4 3/4 in

Details

Reusable
Non-reusable
Material
Paper
Bag Type
Dry
Filter Type
Cartridge Filter
Item
Vacuum Bag
For Use With
Mfr. No. CH30000
Bag Material
Paper
For Vacuum Type
Upright Vacuum
Fits Vacuum Models
CH30000
Bag Reusability
Reusable
Bag Product Grouping
Vacuum Bag
Fits Vacuum Brand
Hoover
Bag Filtration Type
Standard
Bag Pickup Type
Dry

Description

Vacuum Bag, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Hoover, Fits Vacuum Models CH30000, Bag Filtration Type Standard, Filter Efficiency Not Applicable, Bag Material Paper, Ply Count Not Applicable, Bag Pickup Type Dry, Bag Reusability Reusable, Height 5 1/2 in, Length 5 in, Width/Diameter 4 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.