Zoro Homepage

Vacuum Bag, Dry, Cartridge Filter

  • Mfr # 4010075Z

  • Zoro # G2774339


product price: $4.19
/ea
Sold in multiples of 3 for $12.57

Key Features

Reusable
Non-reusable
Material
Paper
Bag Type
Dry
Filter Type
Cartridge Filter
Width
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4010075Z
Zoro #
G2774339
UPC #
-
Country of Origin
China

Dimensions

Width
3/4"
Length
8 1/2 in
Height
13 in
Width/Diameter
14 in

Details

Reusable
Non-reusable
Material
Paper
Bag Type
Dry
Filter Type
Cartridge Filter
Item
Vacuum Bag
For Use With
Mfr. No. C1417903
Bag Product Grouping
Vacuum Bag
Bag Reusability
Non-Reusable
Fits Vacuum Models
C1417903
Bag Pickup Type
Dry
For Vacuum Type
Upright Vacuum
Filter Efficiency
99% at 0.5 microns
Ply Count
2-Ply
Bag Filtration Type
Standard
Fits Vacuum Brand
Hoover
Bag Material
Paper

Description

Vacuum Bag, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Hoover, Fits Vacuum Models C1417903, Bag Filtration Type Standard, Filter Efficiency 99 Percent at 0.5 microns, Bag Material Paper, Ply Count 2-Ply, Bag Pickup Type Dry, Bag Reusability Disposable, Height 13 in, Length 8 1/2 in, Width/Diameter 14 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.