Vacuum Filter, 1/4 in H, Foam
Mfr # 440009175
Zoro # G0147473
product price: $4.39
/eaKey Features
For Vacuum Type
Backpack Vacuum
Filter Product Grouping
Vacuum Filter
Fits Vacuum Brand
Hoover Commercial
Fits Vacuum Models
CH34006, CH93406, CH93619
Filtration Type
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
440009175
Zoro #
G0147473
UPC #
-
Country of Origin
United States
Dimensions
Length
5 1/2 in
Height
1/4 in
Width/Diameter
5 1/2 in
Details
For Vacuum Type
Backpack Vacuum
Filter Product Grouping
Vacuum Filter
Fits Vacuum Brand
Hoover Commercial
Fits Vacuum Models
CH34006, CH93406, CH93619
Filtration Type
Standard
Filter Pickup Type
Dry
Filter Material
Foam
Item
Vacuum Filter
Filter Reusability
Reusable
Description
Vacuum Filter, For Vacuum Type Backpack Vacuum, Fits Vacuum Brand Hoover(R), Fits Vacuum Models CH34006, CH93406, CH93619, Filter Pickup Type Dry, Filtration Type Standard, Filter Efficiency Not Applicable, Filter Material Foam, Filter Reusability Reusable, Height 1/4 in, Length 5 1/2 in, Width/Diameter 5 1/2 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.