Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
440012594
Zoro #
G3871227
UPC #
-
Country of Origin
China
Dimensions
Length
4 1/2 in
Width/Diameter
2 in
Height
1/4 in
Details
For Vacuum Type
Upright Vacuum
Filter Product Grouping
Vacuum Filter
Fits Vacuum Brand
Hoover Commercial
Fits Vacuum Models
CR50005
Filtration Type
Standard
Filter Pickup Type
Dry
Filter Material
Foam
Filter Reusability
Non-Reusable
Item
Vacuum Filter
Filter Efficiency
99% at 2 micron
Description
Vacuum Filter, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Hoover(R), Fits Vacuum Models CR50005, Filter Pickup Type Dry, Filtration Type Standard, Filter Efficiency 99 Percent at 2 microns, Filter Material Foam, Filter Reusability Non-Reusable, Height 1/4 in, Length 4 1/2 in, Width/Diameter 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.