Zoro Homepage

Vacuum Filter, 8 in H, Paper

  • Mfr # 2KE2110000

  • Zoro # G3872523


product price: $64.95
/ea

Key Features

For Vacuum Type
Backpack Vacuum
Filter Product Grouping
Vacuum Filter
Fits Vacuum Brand
Hoover Commercial
Fits Vacuum Models
C2401, RY4001
Filtration Type
HEPA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2KE2110000
Zoro #
G3872523
UPC #
-
Country of Origin
China

Dimensions

Width/Diameter
3 1/2 in
Height
8 in
Length
3 1/2 in

Details

For Vacuum Type
Backpack Vacuum
Filter Product Grouping
Vacuum Filter
Fits Vacuum Brand
Hoover Commercial
Fits Vacuum Models
C2401, RY4001
Filtration Type
HEPA
Filter Pickup Type
Dry
Filter Material
Paper
Filter Reusability
Non-Reusable
Item
Vacuum Filter
Filter Efficiency
99.97% at 0.3 micron

Description

Vacuum Filter, For Vacuum Type Backpack Vacuum, Fits Vacuum Brand Hoover(R), Fits Vacuum Models C2401, RY4001, Filter Pickup Type Dry, Filtration Type HEPA, Filter Efficiency 99.97 Percent at 0.3 microns, Filter Material Paper, Filter Reusability Non-Reusable, Height 8 in, Length 3 1/2 in, Width/Diameter 3 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.