Shop HOPKINS
Create Account
Amber Round Clearance/Side Marker LED Light Kit
- Mfr # C525A
- Zoro # G812004699
product price:
$
7.49
/ea
Sold in multiples of 2 for
$14.98
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
- C525A
- Zoro #
- G812004699
- UPC #
- 28845201833
- Country of Origin
- Taiwan, Province of China
Description
The LED 2" round clearance and side marker light in amber is designed to conform to applicable US FMVSS108 and Canadian CMVSS safety standards for clearance lighting. The marker light contains 1 high-output LED for exceptional brightness and performance. The life of a LED light far exceeds traditional incandescent lights and draws significantly less power. The lens is sonically sealed to the housing to provide protection from moisture and corrosion. Additionally, all electronics are potted with water resistant resin for a second layer of defense
- • Works with 12 V systems
- • Accepts industry standard 2-prong plug
- • Current draw: 0.05 Amps
- • Grommet mount installation
- • Housing and lens are sonic welded to create a sealed light
- • 0