Shop RAILHEAD GEAR

Rechargeable Safety Light Kit, Blue

  • Mfr # RCH-M25-B-KIT
  • Zoro # G021916004

product price: 
$
524.99
/ea
Free Shipping & Returns

Key Features

Wire Rope Length
3 3/16 in
Includes Batteries
Batteries Included
Features
0.8 in Wide, 9 in Tall, Declutter Your Shop, Includes 6 (Rch-M25-B) Magnetic Blue Lights, Innovative Magnetic Design Keeps your Lights Safely Docked While Charging, Integrated Red/Green Indicator Lights Let You Know when Fully Charged, Save Space with our Wall-Mounted Design Pre-Drilled Holes Spaced 16 in Apart for Effortless Mounting Directly Onto Standard Wall Studs (4 Screws Included), the Compact Kit Measures 18 in Long
Overall Depth
1 3/8 in
Light Source
LED
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RCH-M25-B-KIT
Zoro #
G021916004
UPC #
817904014879
Country of Origin
China
Includes Batteries
Batteries Included
Features
0.8 in Wide, 9 in Tall, Declutter Your Shop, Includes 6 (Rch-M25-B) Magnetic Blue Lights, Innovative Magnetic Design Keeps your Lights Safely Docked While Charging, Integrated Red/Green Indicator Lights Let You Know when Fully Charged, Save Space with our Wall-Mounted Design Pre-Drilled Holes Spaced 16 in Apart for Effortless Mounting Directly Onto Standard Wall Studs (4 Screws Included), the Compact Kit Measures 18 in Long
Light Source
LED
IP Rating
IPX6
Housing Color
Blue
Light Operating Mode
Flashing
Mounting Mechanism
Magnet
Lens Color
Blue
Number of Batteries
2
Item
Rechargeable Safety Light Kit

Dimensions

Wire Rope Length
3 3/16 in
Overall Depth
1 3/8 in
Overall Width
3 3/8 in
Battery Size
AA
Overall Length
3 3/16 in
Length
3 3/16 in
Fits Chest Size
0.8 in Wide, 9 in Tall, Declutter Your Shop, Includes 6 (Rch-M25-B) Magnetic Blue Lights, Innovative Magnetic Design Keeps your Lights Safely Docked While Charging, Integrated Red/Green Indicator Lights Let You Know when Fully Charged, Save Space with our Wall-Mounted Design Pre-Drilled Holes Spaced 16 in Apart for Effortless Mounting Directly Onto Standard Wall Studs (4 Screws Included), the Compact Kit Measures 18 in Long

Description

Rechargeable Safety Light Kit

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.