Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drain Container, Black, 24 qt, 8" H

  • Mfr # 42004MI

  • Zoro # G713342432


product price: $34.45
/ea

Key Features

Color
Black
Capacity
24 qt
Pan Type
Drain Pan
Overall Width
18 in
Overall Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42004MI
Zoro #
G713342432
UPC #
817739010985
Country of Origin
United States

Dimensions

Overall Width
18 in
Overall Height
8 in
Overall Length
27 3/4 in

Details

Item
Drain Container
Color
Black
Capacity
24 qt
Pan Type
Drain Pan
Material
RECYCLED HDPE RESIN

Description

Drain Container, Pan Type Drain Pan, Material RECYCLED HDPE RESIN, Capacity 24 qt, Overall Height 8 in, Overall Length 27 3/4 in, Overall Width 18 in, Color Black, Includes Not Applicable, Number of Handles 3..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.