Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drain Container, Black, 58 qt, 39" H

  • Mfr # 42008MI

  • Zoro # G113342445


product price: $95.15
/ea
Free Shipping & Returns

Key Features

Color
Black
Capacity
58 qt
Pan Type
Drain Pan
Overall Height
39 in
Overall Length
24 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42008MI
Zoro #
G113342445
UPC #
817739010626
Country of Origin
United States

Dimensions

Overall Height
39 in
Overall Length
24 1/8 in
Overall Width
8 7/8 in

Details

Item
Drain Container
Color
Black
Capacity
58 qt
Pan Type
Drain Pan
Material
PE

Description

Drain Container, Pan Type Drain Pan, Material Plastic, Capacity 58 qt, Overall Height 39 in, Overall Length 24 1/8 in, Overall Width 8 7/8 in, Color Black, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.