Zoro Homepage

Hopkins 10714 Quick Fill Funnel

  • Mfr # 850816

  • Zoro # G204000681


product price: $30.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
850816
Zoro #
G204000681
UPC #
-
Country of Origin
China

Description

Features
  • Super Quick Fill Funnel
  • Specially Designed For Economy Size Fluid Containers
  • Large Diameter & Extra Wide Neck Allows For High Velocity Pouring
  • Tapered Neck To Accommodate Various Sizes Of Fillers
  • Faster Than A Standard 8 in. Funnel.
  • Dimension - 8 x 5.5 x 6.5 in.
  • Item Weight - 0.42 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.