Zoro Homepage

Hopkins 14039 50 In. Crossover Snow Broom

  • Mfr # 190858

  • Zoro # G203735263


original price: $43.99
5% off
new price: $41.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
190858
Zoro #
G203735263
UPC #
-
Country of Origin
China

Description

Features
  • Crossover Super Duty Snow Broom
  • Extends To 50 in.
  • Curved Pole Makes Scraping Easier
  • Pivoting Brush Sweeps & Pushes Snow
  • Scraper Cuts Through Thick Frost & Ice
  • Push Button & Picoting Brush Becomes Broom
  • Built-In Ice Chippers Break Up Tough Ice & Wide Blade Easily Clears Away Any Frost.
  • Size - 50 in.
  • Dimension - 36 x 4.5 x 5 in.
  • Item Weight - 1.39 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.