This item is Discontinued.

This item is Discontinued.
Manufacturing HOP40978 7 Blade 4 Flat OEM Replacement Bracket & Screws for GMC Ford (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HOP40978
Zoro #
G704007845
UPC #
-
Country of Origin
China
Description
Features
- Designed to safely and efficiently haul your loads
- Made from the highest quality materials
- Provides hassle-free performance
- Exceptional durability and wear resistance
- GMC, Ford
- Color: Black
- Material: Steel
- Finish: Black powder coated
- Weight: 2 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.