Zoro Homepage
This item is Discontinued.
Hopkins Primary Wire, 12 AWG, 2C C, Blue/Black, 100 ft. 49975

Primary Wire, 12 AWG, 2C C, Blue/Black, 100 ft. (Discontinued)

  • Mfr # 49975
  • Zoro # G3084983
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49975
Zoro #
G3084983
UPC #
79976499750
Country of Origin
Taiwan, Province of China

Dimensions

Wire Size
12 AWG
Length
100 ft.

Details

Item
Primary Wire
Conductor Material
Copper
Number of Conductors
2C
Wire Color
Blue/Black
Jacket Color
Blue/Black

Description

12 GAUGE / 2-WIRE BONDED (BLUE/BLACK)(100FT.SPOOL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.