Zoro Homepage

Bonded Trailer Wire, 1-1/4" L x 6" W

  • Mfr # 49915

  • Zoro # G3905358


product price: $18.89
/ea

Key Features

Connection Type
4-Way
Insulation Material
PVC
Width
6 in
Features
Easy to Read Printed Functions Makes Wire Identification Easy, Great for All Basic Wiring Needs
Height
6 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49915
Zoro #
G3905358
UPC #
079976499156
Country of Origin
United States

Dimensions

Width
6 in
Height
6 3/4 in
Wire Length
25 ft
Length
1 1/4 in
Cable Length
25 ft

Details

Item
Bonded Trailer Wire
Connection Type
4-Way
Insulation Material
PVC
Features
Easy to Read Printed Functions Makes Wire Identification Easy, Great for All Basic Wiring Needs
Color
Green, White, Yellow
For Use With
Vehicle and Trailer
Material
Copper
Standards
SAE J1128
Finish
Unfinished
Wire Color
Green, White, Yellow
Maximum Temperature
176 Degrees F
Polarity
Marked
Cable Wire Gauge
16/18 ga
Termination Type
Bonded Wire
Maximum Voltage
15V
Contact Material
Copper
Maximum Current
30 A

Description

Bonded Trailer Wire, Connection Type 4-Way, Termination Type Bonded Wire, Cable Wire Gauge 16/18 ga, Cable Length 25 ft, Wire Color Green, White, Yellow, Maximum Voltage 15V, Maximum Current 30 A, Maximum Temperature 176 Degrees F, Standards SAE J1128, Contact Material Copper, Polarity Marked, Insulation Material PVC, Features Easy to Read Printed Functions Makes Wire Identification Easy, Great for All Basic Wiring Needs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.