Zoro Homepage

Flat Electric Connector, 4-Way, ForVehicle

  • Mfr # 48058

  • Zoro # G3905881


product price: $10.65
/ea

Key Features

Connection Type
4-Way
Insulation Material
PVC
Wire Gauge
16 ga
Wire Length
4 ft
Features
Ergonomic Grip, LED Test Verifies Wiring Continuity, Printed Wire Functions for Easy Reference
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48058
Zoro #
G3905881
UPC #
079976480581
Country of Origin
Mexico

Dimensions

Wire Length
4 ft

Details

Item
Flat Electric Connector
Connection Type
4-Way
Insulation Material
PVC
Wire Gauge
16 ga
Features
Ergonomic Grip, LED Test Verifies Wiring Continuity, Printed Wire Functions for Easy Reference
Connection Material
Tin Plated Steel
Standards
SAE J-1239
For Use With
Boat Trailers, Jet-Skis, Small Camper Trailers, Snowmobiles, Utility Trailers
Includes
Dust Cover, Grease
Contact Material
Tin Plated Steel
Product Type
Flat Electric Connector

Description

Flat Electric Connector, Product Type Flat Electric Connector, Connection Type 4-Way, Contact Material Tin Plated Steel, For Use With Boat Trailers, Jet-Skis, Small Camper Trailers, Snowmobiles, Utility Trailers, Insulation Material PVC, Wire Gauge 16 ga, Wire Length 4 ft, Features Ergonomic Grip, LED Test Verifies Wiring Continuity, Printed Wire Functions for Easy Reference, Includes Dust Cover, Grease, Standards SAE J-1239

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.