Zoro Homepage

Hopkins 4 Flat Trailer Side Y-Harness - 20ft

  • Mfr # 48245

  • Zoro # G116106259


product price: $29.99
/ea

Key Features

Depth
3 in
Color
Black
Material
Plastic
Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48245
Zoro #
G116106259
UPC #
79976482455
Country of Origin
Mexico

Dimensions

Depth
3 in
Length
7 in

Details

Color
Black
Material
Plastic

Description

The 48245 20 foot long 4 Flat Y-Harness features a wishbone design that runs down both the driver's and passenger's side of the trailer. Wishbone design makes it easy to hook up both taillights and eliminates excess splicing that could lead to failure points in your wiring. Constructed of durable materials.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.