
Hopkins 5 Flat Set 48in Vehicle Side, 12in Trailer Side
Mfr # 47895
Zoro # G615695414
product price: $19.93
/eaKey Features
Length
6.4 in
Material
Plastic
Depth
5 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
47895
Zoro #
G615695414
UPC #
079976478953
Country of Origin
Mexico
Dimensions
Length
6.4 in
Depth
5 in
Details
Material
Plastic
Color
Black
Description
These 5 flat connectors provide the basic lighting functions that trailers need while adding the reverse function. This makes it the choice connector for those who have a surge brake equipped trailer or want to set up reverse lights on the back of their trailer. Constructed of durable materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.