Zoro Homepage

Hopkins Brake Control Installation Kit

  • Mfr # 47275

  • Zoro # G116139493


product price: $43.29
/ea

Key Features

Color
Black
Length
6.88 in
Material
Plastic
Depth (In.)
5.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47275
Zoro #
G116139493
UPC #
079976472753
Country of Origin
Mexico

Dimensions

Length
6.88 in
Depth (In.)
5.88 in

Details

Color
Black
Material
Plastic

Description

Designed for vehicles without tow packages. This kit contains everything needed to install a trailer brake controller. This universal kit includes: 1- 20 amp fuse and holder, 4- butt splices 3- 10/12 gauge, 1- 14 gauge, 1- splice connector 10/12 gauge, 4- 10/12 gauge ring connectors, 15 feet of black wire 12 gauge, 15 feet white wire 12 gauge, 25 feet blue wire 12 gauge, and 3 feet red wire 16 gauge.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.