Zoro Homepage

Hopkins Endurance 6-Round to 4-Flat LED Flex Adapter

  • Mfr # 47320

  • Zoro # G516139475


product price: $25.89
/ea

Key Features

Material
Plastic
Depth (In.)
3.88 in
Color
Black
Length
6.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47320
Zoro #
G516139475
UPC #
79976473200
Country of Origin
Mexico

Dimensions

Depth (In.)
3.88 in
Length
6.88 in

Details

Material
Plastic
Color
Black

Description

This adapter lets you use a 6-Round vehicle side connector with a 4-Flat trailer side connector. Integrated LED lights lets you know if know when wiring is functioning properly. This Endurance adapter includes a dust cover for long lasting performance and an easy-pull grip design for disengaging from the tow vehicle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.