Shop HOPKINS TOWING SOLUTIONS
See all product information
Create Account
Hopkins Endurance Flex-Coil Nite-Glow 7 Blade to 4 Flat
Mfr # 47015
Zoro # G416560652
product price:Â $50.35
/eaKey Features
Depth (In.)
5.88 in
Color
Yellow
Material
Plastic
Length
6.88 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 47015
- Zoro #
- G416560652
- UPC #
- 79976470155
- Country of Origin
- Taiwan, Province of China
Dimensions
- Depth (In.)
- 5.88 in
- Length
- 6.88 in
Details
- Color
- Yellow
- Material
- Plastic
Description
Not all trailer couplers and vehicle hitches are the same height. Due to this, some vehicles will require extra length on the trailer wiring to plug in to the tow vehicle and provide enough slack for turning radius. The 47015 Flex-Coil adapter provides this extra reach while ensuring that the wire will not drag due to the Flex-Coil design. Nite-Glow connectors illuminate upon activation of the taillight function to verify electrical continuity between the vehicle and the trailer.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.