Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hopkins Plug-In Simple! Brake Control Connector for Ford

  • Mfr # 47715

  • Zoro # G815562813


product price: $17.69
/ea

Key Features

Material
Plastic
Length
6.88 in
Color
Black
Depth
2.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47715
Zoro #
G815562813
UPC #
079976477154
Country of Origin
Mexico

Dimensions

Length
6.88 in
Depth
2.88 in

Details

Material
Plastic
Color
Black

Description

Reduce your brake control installation time to minutes! Many of today's tow vehicles come with an O.E.M. connector harness under the dash. This harness simply plugs into the tow vehicle and then plugs into the Hopkins brake control to complete the install.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.