Hopkins Universal Brake Control Connector for Chevrolet/GMC

  • Mfr # 47685

  • Zoro # G415562831


product price: $17.99
/ea

Key Features

Depth
2.88 in
Material
Plastic
Color
Black
Length
6.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47685
Zoro #
G415562831
UPC #
079976476850
Country of Origin
Mexico

Dimensions

Depth
2.88 in
Length
6.88 in

Details

Material
Plastic
Color
Black

Description

Reduce your installation time to minutes! Many of today's tow vehicles come with an O.E.M. connector or harness wires under the dash. The 47685 simply splices onto the tow vehicle tow package supplied wires and then plugs into the Hopkins brake control to complete the install.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.