Shop HOPKINS TOWING SOLUTIONS
See all product information
Create Account
Hopkins vueSMART Trailer Camera
Mfr # 50050
Zoro # G516139543
original price:Â $152.99 , new price: $145.99 , 4 percent off
new price:Â $145.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Length
7 in
Depth (In.)
5 in
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50050
- Zoro #
- G516139543
- UPC #
- 079976500500
- Country of Origin
- China
Dimensions
- Length
- 7 in
- Depth (In.)
- 5 in
Details
- Color
- Black
- Material
- Plastic
Description
The vueSMART Trailer Camera is the smart way to see behind your trailer. The only wireless trailer camera that installs in minutes. HiDef Camera delivers the widest angle behind the trailer with a full 152 Degrees Degrees . LED lights help with backing up at nighttime. Take a picture or record video at any moment. Waterproof design stands up to the harshest environments
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.