Zoro Homepage

Rear View Camera System, 1 yr. Warranty

  • Mfr # 50002

  • Zoro # G3905890


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Camera Type
CMOS
Monitor Type
LCD
Viewing Angle
110 Degrees
Monitor Size
4.3 in
Features
Static Free Image
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50002
Zoro #
G3905890
UPC #
079976500029
Country of Origin
China

Dimensions

Monitor Size
4.3 in
Manufacturers Warranty Length
1 yr
Monitor Display Size
3.5 in

Details

Item
Rear View Camera System
Camera Type
CMOS
Monitor Type
LCD
Viewing Angle
110 Degrees
Features
Static Free Image
Includes
License Plate Screws
IP Rating
IP67
Power Required
12V DC
Camera Resolution
234p
Connectivity
No Connectivity
Number of Cameras Included
1
Compatible Vehicle Type
Cars, Pickup Trucks
Camera Types Included
License Plate Camera
Functions
G Sensor
Image Sensor Type
Color Sensor
Camera Pixels
480 x 234
Connection Type
Wired
Manufacturer Warranty
1 yr
Operating Voltage
12V DC
Voltage
12V DC

Description

Rear View Camera System, Connectivity No Connectivity, Camera Types Included License Plate Camera, Camera Resolution 234p, Monitor Display Size 3.5 in, Operating Voltage 12V DC, Compatible Vehicle Type Cars, Pickup Trucks, Includes License Plate Screws, Number of Cameras Included 1, Image Sensor Type Color Sensor, Audio Output Not Applicable, Camera Pixels 480 x 234, Connection Type Wired, Functions G Sensor, IP Rating IP67, Manufacturer Warranty 1 yr, Monitor Type LCD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.