Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T-Connector, 4-Way, For Vehicle, Trailer

  • Mfr # 48295

  • Zoro # G3905769


product price: $11.29
/ea

Key Features

Connection Type
4-Way
Insulation Material
PVC
Wire Gauge
16 ga
Features
Corrosion-Resistant Terminals
Standards
SAE J-1128
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48295
Zoro #
G3905769
UPC #
079976482950
Country of Origin
China

Details

Item
T-Connector
Connection Type
4-Way
Insulation Material
PVC
Wire Gauge
16 ga
Features
Corrosion-Resistant Terminals
Standards
SAE J-1128
Connection Material
Tin Plated Steel
For Use With
Small Utility Vehicles
Contact Material
Tin Plated Steel
Product Type
T-Connector

Description

T-Connector, Product Type T-Connector, Connection Type 4-Way, Contact Material Tin Plated Steel, For Use With Small Utility Vehicles, Insulation Material PVC, Wire Gauge 16 ga, Features Corrosion-Resistant Terminals, Standards SAE J-1128

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.