Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T-Connector, 6-Way, For Use With Trailer

  • Mfr # 52008

  • Zoro # G3905568


product price: $8.95
/ea

Key Features

Connection Type
6-Way
Insulation Material
PVC
Wire Gauge
14 ga, 16 ga
Includes
Cable Protector
Standards
SAE J-1128
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52008
Zoro #
G3905568
UPC #
079976520089
Country of Origin
Taiwan, Province of China

Details

Item
T-Connector
Connection Type
6-Way
Insulation Material
PVC
Wire Gauge
14 ga, 16 ga
Includes
Cable Protector
Standards
SAE J-1128
Connection Material
Tin Plated Steel
For Use With
Cargo Trailers, Horse Trailers, Utility Trailers
Features
Impact and Corrosion-Resistant, Tests Left and Right Turns, Brake, Tail, Auxiliary Light Functions
Contact Material
Tin Plated Steel
Product Type
T-Connector

Description

T-Connector, Product Type T-Connector, Connection Type 6-Way, Contact Material Tin Plated Steel, For Use With Cargo Trailers, Horse Trailers, Utility Trailers, Insulation Material PVC, Wire Gauge 14 ga, 16 ga, Features Impact and Corrosion-Resistant, Tests Left and Right Turns, Brake, Tail, Auxiliary Light Functions, Includes Cable Protector, Standards SAE J-1128

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.