Zoro Homepage

T-Connector, 7-Way, 4-Way, For Vehicle

  • Mfr # 40950

  • Zoro # G3905979


product price: $30.29
/ea

Key Features

Connection Type
4-Way, 7-Way
Insulation Material
PVC
Connection Material
Tin Plated Steel
Includes
Grease
Features
Built-In Flat Electrical Connector Adapter, Creates An Exact Fit and Weatherproofing, Ergonomic, Oversized Hinge, Provides Multiple Towing Options
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40950
Zoro #
G3905979
UPC #
079976409506
Country of Origin
China

Details

Item
T-Connector
Connection Type
4-Way, 7-Way
Insulation Material
PVC
Connection Material
Tin Plated Steel
Includes
Grease
Features
Built-In Flat Electrical Connector Adapter, Creates An Exact Fit and Weatherproofing, Ergonomic, Oversized Hinge, Provides Multiple Towing Options
For Use With
Ford Towing Vehicle, GM Towing Vehicle
Standards
SAE J-1239, SAE J-2863
Product Type
T-Connector
Contact Material
Tin Plated Steel

Description

T-Connector, Product Type T-Connector, Connection Type 4-Way, 7-Way, Contact Material Tin Plated Steel, For Use With Ford Towing Vehicle, GM Towing Vehicle, Insulation Material PVC, Features Built-In Flat Electrical Connector Adapter, Creates An Exact Fit and Weatherproofing, Ergonomic, Oversized Hinge, Provides Multiple Towing Options, Includes Grease, Standards SAE J-1239, SAE J-2863

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.