Zoro Homepage

T-Connector, 7-Way, For Use With Trailer

  • Mfr # 20286

  • Zoro # G3906003


product price: $46.59
/ea

Key Features

Connection Type
7-Way
Insulation Material
PVC
Wire Gauge
12 ga, 14 ga
For Use With
Vehicle and Trailer
Wire Length
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20286
Zoro #
G3906003
UPC #
079976202862
Country of Origin
Mexico

Dimensions

Wire Length
6 ft

Details

Item
T-Connector
Connection Type
7-Way
Insulation Material
PVC
Wire Gauge
12 ga, 14 ga
For Use With
Vehicle and Trailer
Connection Material
Tin Plated Steel
Standards
SAE J-2863
Features
Built-In Troubleshooting, Heavy-Duty Construction, Impact and Corrosion-Resistant, Insulated Jacketed Wires, LED Test Verifies Wiring Continuity
Contact Material
Tin Plated Steel
Product Type
T-Connector

Description

T-Connector, Product Type T-Connector, Connection Type 7-Way, Contact Material Tin Plated Steel, For Use With Vehicle and Trailer, Insulation Material PVC, Wire Gauge 12 ga, 14 ga, Wire Length 6 ft, Features Built-In Troubleshooting, Heavy-Duty Construction, Impact and Corrosion-Resistant, Insulated Jacketed Wires, LED Test Verifies Wiring Continuity, Standards SAE J-2863

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.