Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T-Connector, For Use With Vehicle, Trailer

  • Mfr # 47105

  • Zoro # G3905601


product price: $9.29
/ea

Key Features

Connection Type
4-Way
Insulation Material
PVC
Wire Gauge
16 ga
Features
Corrosion Resistant, Extends Wiring System for More Flexibility, Printed Wire Functions for Easy Reference, Utilizes an Exterior Vehicle Frame Ground with Ring Terminal
Standards
SAE J-1239
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47105
Zoro #
G3905601
UPC #
079976471053
Country of Origin
Mexico

Dimensions

Wire Length
32 in

Details

Item
T-Connector
Connection Type
4-Way
Insulation Material
PVC
Wire Gauge
16 ga
Features
Corrosion Resistant, Extends Wiring System for More Flexibility, Printed Wire Functions for Easy Reference, Utilizes an Exterior Vehicle Frame Ground with Ring Terminal
Standards
SAE J-1239
Connection Material
Tin Plated Brass
Includes
Cable Ties, Dust Cover, Grease
For Use With
Vehicle and Trailer
Contact Material
Tin Plated Brass
Product Type
T-Connector

Description

T-Connector, Product Type T-Connector, Connection Type 4-Way, Contact Material Tin Plated Brass, For Use With Vehicle and Trailer, Insulation Material PVC, Wire Gauge 16 ga, Wire Length 32 in, Features Corrosion Resistant, Extends Wiring System for More Flexibility, Printed Wire Functions for Easy Reference, Utilizes an Exterior Vehicle Frame Ground with Ring Terminal, Includes Cable Ties, Dust Cover, Grease, Standards SAE J-1239

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.