Zoro Homepage

Tester, 1-1/4" L x 2-7/8" W x 6-7/8" H

  • Mfr # 48655

  • Zoro # G3905452


product price: $6.55
/ea

Key Features

Connection Type
4-Way
Width
2 7/8 in
Includes
LED Indicator
Standards
J1239
Length
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48655
Zoro #
G3905452
UPC #
079976486552
Country of Origin
Taiwan, Province of China

Dimensions

Width
2 7/8 in
Length
1 1/4 in
Height
6 7/8 in
Overall Length
1 1/4 in
Overall Width
2 7/8 in

Details

Item
Tester
Connection Type
4-Way
Includes
LED Indicator
Standards
J1239
Finish
Unfinished
Color
Blue
Features
Red Led Light Glows If Connection Is Correct, Tests Brake and Tail Lights, Tests Left Turn and Right Turn, Tests Marker Light
Material
Plastic
For Use With
Vehicle and Trailer
Product Type
Tester

Description

Tester, Product Type Tester, Connection Type 4-Way, For Use With Vehicle and Trailer, Color Blue, Material Plastic, Overall Length 1 1/4 in, Height 6 7/8 in, Overall Width 2 7/8 in, Standards J1239, Features Red Led Light Glows If Connection Is Correct, Tests Brake and Tail Lights, Tests Left Turn and Right Turn, Tests Marker Light, Includes LED Indicator, Finish Unfinished

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.