Shop HOPPES
See all product information
Create Account
Gun Cleaner, Size 2 oz.
- Mfr # GC2
- Zoro # G5025343
product price:Â
$
8.39
/ea
Key Features
Size
2 oz
Package Type
Bottle
For Use With
Various Firearms
Includes
Gun Cleaner
Bottle Size
2 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GC2
- Zoro #
- G5025343
- UPC #
- 026285517491
- Country of Origin
- United States
- Item
- Gun Cleaning Solvent
- Package Type
- Bottle
- For Use With
- Various Firearms
- Includes
- Gun Cleaner
Dimensions
- Size
- 2 oz
- Bottle Size
- 2 oz
- Size - Alpha
- 2 oz
- Container Size
- 2 oz
Description
Gun Cleaner, Size 2 oz., Package Type Bottle, For Use With Various Firearms, Includes Gun Cleaner
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.