Hemmed Trouser, 38"Waist, 34"Inseam, Black
Mfr # HS2102 38R34
Zoro # G6596447
product price: $71.49
/eaKey Features
Color
Black
Garment Style
Women's Shorts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS2102 38R34
Zoro #
G6596447
UPC #
-
Country of Origin
Mexico
Dimensions
Fits Waist Size
38 in
Details
Item
Hemmed Trouser
Color
Black
Inseam
34 in
Garment Style
Women's Shorts
Description
Hemmed Trouser, Black, Fits Waist Size 38 In., Inseam 34 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.