Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hs1429 M Ls Dark Navy Shirt

  • Mfr # HS1429 3XL345

  • Zoro # G1410967


product price: $70.49
/ea

Key Features

Color
Dark Navy
Sleeve Length
34/35
Size-Body Type
Tall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS1429 3XL345
Zoro #
G1410967
UPC #
635062844714
Country of Origin
Mexico

Dimensions

Size
3XL
Sleeve Length
34/35
Size-Body Type
Tall

Details

Item
Button-Front Long Sleeve Shirt
Color
Dark Navy

Description

Hs1429 M Ls Dark Navy Shirt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.