Jacket, 100% Nylon, Zipper and a Snap-Close Storm Flap, Midnight, 3XL
Mfr # HS3334 RG 3XL
Zoro # G1327475
product price:Â $510.49
/ea
Free Shipping & Returns
Key Features
Color
Midnight
Material
100% Nylon
Closure Type
Zipper and a Snap-Close Storm Flap
Lining Material
100% Nylon
Insulated
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS3334 RG 3XL
Zoro #
G1327475
UPC #
883248006917
Country of Origin
Bangladesh
Dimensions
Size
3XL
Details
Item
Jacket
Color
Midnight
Material
100% Nylon
Closure Type
Zipper and a Snap-Close Storm Flap
Lining Material
100% Nylon
Insulated
Yes
Water-Resistant
Yes
Description
Hs3334 Jacket - Midnight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.